Shop SPACE SEATING
See all product information
Create Account
55 Series AirGrid Back Managers Chair, Dillon Lipstick
- Mfr # 5500-R100
- Zoro # G523948848
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Back Height
18.5 in
Assembly Required
Yes
Material
Fabric & Mesh
Length
25.25 in
Height Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500-R100
- Zoro #
- G523948848
- UPC #
- 090234559344
- Country of Origin
- Taiwan, Province of China
- Color
- Dillon Lipstick
- Assembly Required
- Yes
- Material
- Fabric & Mesh
- Tilting Back
- Yes
- Item
- Chair
- Style
- Adjustable Arm
- Swivel
- Yes
- Adjustable Tilt Tension
- Yes
- Standards
- Greenguard Certified
- Capacity
- 275 lb
Dimensions
- Back Height
- 18.5 in
- Length
- 25.25 in
- Height Adjustable
- Yes
- Width
- 26.5 in
- Seat Width
- 20.5 in
- Maximum Seat Height
- 23 in
- Seat Depth
- 19.5 in
- Minimum Seat Height
- 18.75 in
- Height
- 42.25 in
- Back Width
- 20.5 in
Description
Sometimes simple is better and the 5500 basic design is an excellent example of simplicity at its best. It has an open airgrid back that conforms to your back for passive ergonomic support. Also features 2-to-1 synchro tilt, pneumatic seat height adjustment and angled adjustable arms. GreenGuard Indoor Air Quality Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.