Shop SPACE SEATING
See all product information
Create Account
55 Series Silver Ion Technology Task Chair, Linen Sand
- Mfr # 5500-F25
- Zoro # G623948854
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Capacity
275 lb
Back Height
18.5 in
Height Adjustable
Yes
Width
26.5 in
Maximum Seat Height
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500-F25
- Zoro #
- G623948854
- UPC #
- 090234578031
- Country of Origin
- Taiwan, Province of China
- Color
- Linen Sand
- Capacity
- 275 lb
- Material
- Fabric & Mesh
- Standards
- Greenguard Certified
- Item
- Chair
- Tilting Back
- Yes
- Adjustable Tilt Tension
- Yes
- Swivel
- Yes
- Style
- Adjustable Arm
Dimensions
- Back Height
- 18.5 in
- Height Adjustable
- Yes
- Width
- 26.5 in
- Maximum Seat Height
- 23 in
- Length
- 25.25 in
- Seat Depth
- 19.5 in
- Minimum Seat Height
- 18.75 in
- Seat Width
- 20.5 in
- Height
- 42.25 in
- Back Width
- 20.5 in
Description
Sometimes simple is better and the 5500 basic design is an excellent example of simplicity at its best. It has an open airgrid back that conforms to your back for passive ergonomic support. Also features 2-to-1 synchro tilt, pneumatic seat height adjustment and angled adjustable arms. GreenGuard Indoor Air Quality Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.