Shop SPACE SEATING
See all product information
Create Account
55 Series Silver Ion Technology Task Chair, Dillion Blue
- Mfr # 5500D-R105
- Zoro # G124448716
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Minimum Seat Height
18.75 in
Material
Fabric
Height
42.25 in
Features
Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension
Back Height
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5500D-R105
- Zoro #
- G124448716
- UPC #
- 90234527244
- Country of Origin
- Taiwan, Province of China
- Color
- Dillion Blue
- Material
- Fabric
- Features
- Height Adjustable, Swivel, Tilting Back, Adjustable Tilt Tension
- Capacity
- 275 Ibs
- Standards
- Greenguard Certified
- Assembly Required
- Yes
- Item
- Chair
- Style
- Adjustable Arm
Dimensions
- Minimum Seat Height
- 18.75 in
- Height
- 42.25 in
- Back Height
- 18.5 in
- Length
- 26.25 in
- Maximum Seat Height
- 23 in
- Seat Depth
- 19.5 in
- Width
- 28.5 in
- Seat Width
- 20.5 in
Description
Sometimes simple is better and the 5500 basic design is an excellent example of simplicity at its best. It has an open grid back that conforms to your back for passive ergonomic support. Also features 2-to-1 synchro tilt, pneumatic seat height adjustment and angled adjustable arms. GreenGuard Indoor Air Quality Certified.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.