Shop SPACE SEATING
See all product information
Create Account
Pulsar Padded Seat Managers Chair, Castillo Batik
- Mfr # 5200W-K007
- Zoro # G123948835
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Minimum Seat Height
16.75 in
Seat Depth
19.5 in
Adjustable Tilt Tension
Yes
Height
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5200W-K007
- Zoro #
- G123948835
- UPC #
- 090234527824
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 26 in
- Minimum Seat Height
- 16.75 in
- Seat Depth
- 19.5 in
- Height
- 38 in
- Length
- 26.75 in
- Back Width
- 20.5 in
- Seat Width
- 20.5 in
- Back Height
- 19 in
- Height Adjustable
- Yes
- Maximum Seat Height
- 19.5 in
Details
- Color
- Castillo Batik
- Item
- Chair
- Adjustable Tilt Tension
- Yes
- Style
- Adjustable Arm
- Material
- Mesh
- Standards
- Greenguard Certified
- Tilting Back
- Yes
- Capacity
- 275 lb
- Swivel
- Yes
Description
The 5200W Deluxe Mesh Task Chair with Synchro-Tilt Control is a playful yet professional chair that features built-in lumbar support with a thickly padded mesh seat and back. A pressurized seat height adjustment maintains you at the perfect level while the adjustable tilt tension lets you recline effortlessly. Height adjustable arms flip back for your convenience while the dual wheel carpet casters allow you to glide smoothly. Available in 12 fun colors, this piece is destined to become an office favorite. The 5200W Deluxe Mesh Task Chair by Space Seating. Add to cart now for online savings on this durable office chair.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.