Shop SPACE SEATING
See all product information
Create Account
13 Series Deluxe Chair with AirGrid Back, Grey
- Mfr # 13-37N1P3-2M
- Zoro # G623948823
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Material
Mesh
Height
41.75 in
Width
26.25 in
Swivel
Yes
Back Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13-37N1P3-2M
- Zoro #
- G623948823
- UPC #
- 090234502937
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 41.75 in
- Width
- 26.25 in
- Back Width
- 20 in
- Height Adjustable
- Yes
- Maximum Seat Height
- 22.75 in
- Back Height
- 19 in
- Seat Depth
- 20.75 in
- Length
- 24 in
- Minimum Seat Height
- 18.75 in
- Seat Width
- 19.25 in
Details
- Color
- Grey
- Material
- Mesh
- Item
- Chair
- Swivel
- Yes
- Assembly Required
- Yes
- Tilting Back
- Yes
- Adjustable Tilt Tension
- Yes
- Standards
- Greenguard Certified
- Style
- Fixed Arm
- Capacity
- 275 lb
Description
The Office Star Space AirGrid Back Office Chair 13-37N1P3 features 2-to-1 Synchro Tilt Control, Tilt Tension and Tilt Control and One-Touch Pneumatic Seat Height Adjustment, making it perfect for use as an office chair or office side chair for any office or home office. Its useful design and modern style create a look that is functional and contemporary.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.