Shop SPACE SEATING
See all product information
Create Account
Pulsar Padded Seat Managers Chair, Pink
Mfr # 5200W-261
Zoro # G423948801
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Seat Width
20.5 in
Back Width
20.5 in
Standards
Greenguard Certified
Length
26.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5200W-261
- Zoro #
- G423948801
- UPC #
- 090234108825
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 26 in
- Seat Width
- 20.5 in
- Back Width
- 20.5 in
- Length
- 26.75 in
- Maximum Seat Height
- 19.5 in
- Seat Depth
- 19.5 in
- Height Adjustable
- Yes
- Height
- 38 in
- Back Height
- 19 in
- Minimum Seat Height
- 16.75 in
Details
- Color
- Pink
- Item
- Chair
- Standards
- Greenguard Certified
- Tilting Back
- Yes
- Style
- Adjustable Arm
- Capacity
- 275 lb
- Swivel
- Yes
- Material
- Mesh
- Assembly Required
- Yes
- Adjustable Tilt Tension
- Yes
Description
The 5200W Deluxe Mesh Task Chair with Synchro-Tilt Control is a playful yet professional chair that features built-in lumbar support with a thickly padded mesh seat and back. A pressurized seat height adjustment maintains you at the perfect level while the adjustable tilt tension lets you recline effortlessly. Height adjustable arms flip back for your convenience while the dual wheel carpet casters allow you to glide smoothly. Available in 12 fun colors, this piece is destined to become an office favorite. The 5200W Deluxe Mesh Task Chair by Space Seating. Add to cart now for online savings on this durable office chair.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov