Shop SPACE SEATING
See all product information
Create Account
Pulsar White Frame Managers Chair, Violet
Mfr # 317W-W1C1F2W-5819
Zoro # G723948792
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Height
44.75 in
Back Width
18.5 in
Minimum Seat Height
18.75 in
Swivel
Yes
Adjustable Tilt Tension
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 317W-W1C1F2W-5819
- Zoro #
- G723948792
- UPC #
- 090234111290
- Country of Origin
- Taiwan, Province of China
- Color
- Violet
- Swivel
- Yes
- Adjustable Tilt Tension
- Yes
- Item
- Chair
- Tilting Back
- Yes
- Capacity
- 275 lb
- Standards
- Greenguard Certified
- Assembly Required
- Yes
- Material
- Fabric & Mesh
- Style
- Adjustable Arm
Description
Cutting edge seating arrives in the new white frame managers chair with mesh back and padded mesh seat by Space Seating. Outfitted with a mesh back and customizable lumbar support, this chair conforms to your body while it wicks away moisture. A cushioned mesh seat available in 12 colors allows you to display your own unique style. Designed with a pressurized height adjustment, tilt mechanism, and incline tension control, this chair is customizable for complete comfort. With Multi-directional adjustable armrest, your arms will always work or relax at the perfect level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.