This item is Discontinued.

Space Solutions 15" W 3 Drawer Front Pedestals, White, Letter 21646

15" W 3 Drawer Front Pedestals, White, Letter (Discontinued)

  • Mfr # 21646
  • Zoro # G5545351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21646
Zoro #
G5545351
UPC #
29404216466
Country of Origin
Mexico

Dimensions

File Size
Letter
Height
27-3/4?
Width
15"
Depth
19"

Details

Color
White
Number of Drawers
3
File Cabinet Type
Lateral
Series
HL10000
Item
Front Pedestals

Description

Pedestal File,19 In. Deep,3 Drawer,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.