Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk, 23.88 in D X 30 in H, 47.45 in W X Steel, Black / Maple

  • Mfr # 24971

  • Zoro # G508657253


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.45 in
Overall Depth
23.88 in
Overall Height
30 in
Material
Steel
Weight
56 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24971
Zoro #
G508657253
UPC #
29404249716
Country of Origin
China

Dimensions

Overall Width
47.45 in
Overall Depth
23.88 in
Overall Height
30 in

Details

Item
Desk
Color
Black / Maple
Material
Steel
Weight
56 lbs
Standards
Green Guard

Description

The Mobile Desk is part of our Home Office Collection. Our contemporary office collection offers a minimalist style that suits any work type, personal or professional. Our mobile desk features durable, steel construction to provide strength and support for long-term use. At 48 inches wide, our mobile desk is the perfect size for your small office or home office set-up. The clean, simple design integrates well into any space and makes it easy to pair a mobile file cabinet or bookcase for additional storage. The spacious work space provides you with ample leg space and the 4 wheels make it easy to move to any space in your home or office. The Mobile Desk does require assembly upon delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.