Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Space Solutions File Cabinet, 18" Deep, 2 Drawer, Plat Gray 20223

File Cabinet, 18" Deep, 2 Drawer, Plat Gray (Discontinued)

  • Mfr # 20223
  • Zoro # G5545309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20223
Zoro #
G5545309
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
24 1/2 in
Overall Width
14 1/4 in
Inside Drawer Width
12 in

Details

Color
Gray
Finish
Powder Coated
Item
Flat File Cabinet

Description

Flat File Cabinet, Color Gray, Finish Powder Coated, Overall Depth 18 in, Overall Height 24 1/2 in, Overall Width 14 1/4 in, Inside Drawer Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.