Shop SPACEMAN
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Drink Machine
Mfr # 6690-CL
Zoro # G223354130
product price:Â $13,309.99
/eaKey Features
Weight
282 lb
Color
Silver
Refrigerant Type
R-448A
Number of Dispensers
1
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6690-CL
Zoro #
G223354130
UPC #
-
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Depth
31 in
Overall Height
34 in
Details
Weight
282 lb
Item
Frozen Drink Machine
Color
Silver
Refrigerant Type
R-448A
Number of Dispensers
1
Current
15 A
Wattage
2,900 W
Voltage
208-230V
Material
Plastic, Steel
Capacity
21.2 qt
Standards
cULus SA46374, NSF 6
Description
Frozen Drink Machine, Number of Dispensers 1, Capacity 21.2 qt, Color Silver, Overall Height 34 in, Overall Width 18 in, Overall Depth 31 in, Wattage 2,900 W, Current 15 A, Voltage 208-230V, Material Plastic, Steel, Refrigerant Type R-448A, Standards cULus SA46374, NSF 6, Weight 282 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.