Shop SPACEMAN

Drink Machine

  • Mfr # 6795-CL

  • Zoro # G523357237


product price:  $24,943.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Overall Width
25 in
Wattage
5,400 W
Material
Plastic, Steel
Overall Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6795-CL
Zoro #
G523357237
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
62 in
Overall Depth
32 in

Details

Color
Silver
Wattage
5,400 W
Material
Plastic, Steel
Standards
cULus SA46374, NSF 6
Capacity
20 qt
Weight
511 lb
Refrigerant Type
R-448A
Number of Dispensers
2
Voltage
220V
Current
24 A
Item
Frozen Drink Machine

Description

Frozen Drink Machine, Number of Dispensers 2, Capacity 20 qt, Color Silver, Overall Height 62 in, Overall Width 25 in, Overall Depth 32 in, Wattage 5,400 W, Current 24 A, Voltage 220V, Material Plastic, Steel, Refrigerant Type R-448A, Standards cULus SA46374, NSF 6, Weight 511 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.