Shop Vacuum, 12 gal Tank Sz, 230V

  • Mfr # Endeavour 2 Industrial

  • Zoro # G222885994


product price:  $6,010.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Endeavour 2 Industrial
Zoro #
G222885994
UPC #
-
Country of Origin
Italy

Description

Vacuum Pickup Type Dry, Vacuum Air Flow 360 cfm, Static Pressure 88.6 in, Sound Level 76 dB, Tank Material Stainless Steel, Tank Size 11 7/8 gal, Vacuum Collection Type Bagless, Number of Motor Stages 2, Peak Horsepower 2 7/10 hp, Power 2,300 W, Current 10 A, Voltage 230V, Height 49 1/4 in, Length 22 7/8 in, Width 24 3/4 in, Weight 239.9 lb, Vacuum Hose Dia. 1 1/2 in, Features Powerful Cleaning Performance, Independently Switchable Motors, Includes Accessory Storage, Reducer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.