Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spalding Backstop, Glass, 60 x 38 In 421-120

Backstop, Glass, 60 x 38 In (Discontinued)

  • Mfr # 421-120
  • Zoro # G9962294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-120
Zoro #
G9962294
UPC #
-
Country of Origin
China

Dimensions

Backboard Height
38 in
Backboard Width
60 in
Backboard Thickness
3/8 in
Pole Size
6 in x 6 in Square

Details

Item
Backstop
Includes
Heavu Duty Pole Pad
Backboard Material
Tempered Glass
Rim Style
Flex Breakaway
Rim Adjustment Range
7.5'-10'
Features
U-turn Pro Lift
Ballast Required
No

Description

Backstop, Backboard Material Tempered Glass, Backboard Height 38 in, Backboard Width 60 in, Backboard Thickness 3/8 in, Ballast Required No, Features U-turn Pro Lift, Rim Style Flex Breakaway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.