Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Coaches Portfolio, 8-1/2 x 11 In. (Discontinued)

  • Mfr # 421-356
  • Zoro # G5586655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421-356
Zoro #
G5586655
UPC #
00042135000067
Country of Origin
China

Dimensions

Size
8 1/2 x 11 in

Details

Item
Coaches Portfolio
Material
Composite/Paper
Includes
Paper Pad
Weight
1 lb
Features
Authentic Basketball Material Cover

Description

Coaches Portfolio, Features Authentic Basketball Material Cover, Weight 1 lb., Material Composite/Paper, Size 8-1/2 x 11 In., Includes Paper Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.