Zoro Homepage

Electric Winch, 14 in W, steel

  • Mfr # 402-742

  • Zoro # G611509265


product price: $2,394.99
/ea
Free Shipping & Returns

Key Features

Phase
Single-Phase
Weight Capacity
1,250 lb
Product Type
Electric Winch
Horsepower
3/4 hp
For Use With
Batting Cages, Divider Curtains, Ceiling-Suspended Backstops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-742
Zoro #
G611509265
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Length
29 in
Overall Depth
17 in

Details

Phase
Single-Phase
Weight Capacity
1,250 lb
Product Type
Electric Winch
Horsepower
3/4 hp
For Use With
Batting Cages, Divider Curtains, Ceiling-Suspended Backstops
Voltage
115 V
Speed
9 fpm
Includes
Key Switch
Color
Black, Silver
Item
Electric Winch
Material
Steel

Description

Electric Winch, Color Black, Silver, Product Type Electric Winch, Material Steel, For Use With Batting Cages, Divider Curtains, Ceiling-Suspended Backstops, Overall Width 14 in, Overall Length 29 in, Overall Depth 17 in, Horsepower 3/4 hp, Speed 9 fpm, Phase Single-Phase, Line Pull Not Applicable, Voltage 115 V, Weight Capacity 1,250 lb, Includes Key Switch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.