Industrial Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # LFC210-30-PSI-G-CERT

  • Zoro # G615544484


product price: $55.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC210-30-PSI-G-CERT
Zoro #
G615544484
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.33 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Brass
Standards
ANSI/ASME B40.1
Case Material
Zytel Nylon
Case Color
Black
Primary Scale Minor Graduations
0.5
Sensor Material
Copper Alloy
Dial Color
White
Process Connection Gender
Male
Pressure Range Type
Compound
Pointer Color
Black
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Maximum
30 psi
Dial Face Material
Aluminum
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Includes Calibration Certificate
NIST with Data
Case Liquid
Glycerin
Primary Scale Numeric Increments
5
Primary Scale Pressure Measurement - Maximum
30 psi
Pointer Material
Aluminum
Primary Scale Pressure Measurement - Minimum
0 psi
Field Fillable
Yes
Resistance Properties
Corrosion Resistant
Dry Dampening Feature
PLUS! Performance
Bezel Material
Zytel Nylon
Operating Temperature - Minimum
-40 Degrees F
Accuracy Grade
ANSI/ASME B40.1
Process Media Temperature - Minimum
-40 Degrees F
Freeze Resistant Movement
Yes
Non-Sparking
No
Compatible with Brand
SPAN
Removable Bezel
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Compatible with Series
Universal

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products