Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # LFC214-6000-PSI-G-CERT

  • Zoro # G815544475


product price: $58.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC214-6000-PSI-G-CERT
Zoro #
G815544475
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Nominal Dial Diameter
2 1/2 in
Case Depth
1.33 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Brass
Case Color
Black
Case Material
Zytel Nylon
Standards
ANSI/ASME B40.1
Primary Scale Minor Graduations
100
Pressure Range Type
Compound
Sensor Material
Copper Alloy
Dial Color
White
Pointer Color
Black
Process Connection Gender
Male
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
6,000 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Vacuum Measurement - Minimum
0 psi
Non-Sparking
No
Compatible with Series
Universal
Removable Bezel
Yes
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Dry Dampening Feature
PLUS! Performance
Dial Face Material
Aluminum
Field Fillable
Yes
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Accuracy Grade
ANSI/ASME B40.1
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Numeric Increments
1,000
Compatible with Brand
SPAN
Resistance Properties
Corrosion Resistant
Primary Scale Vacuum Measurement - Maximum
6,000 psi
Bezel Material
Zytel Nylon
Freeze Resistant Movement
Yes
Includes Calibration Certificate
NIST with Data
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.