Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sparco 6" X 9" Compact Plastic Clipboard, Clamp Clip BSN01859

6" X 9" Compact Plastic Clipboard, Clamp Clip (Discontinued)

  • Mfr # BSN01859
  • Zoro # G3426339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN01859
Zoro #
G3426339
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
6" x 9"
Width
6"
Height
9"
Length
9"

Details

Item
Compact Clipboard
Color
Smoke
Material
Plastic
Features
Durable, Compact, Sturdy Clip
Clip Type
Spring Clip
Mounting Style
Hang Up By Using Aligned Eyelets

Description

Compact Plastic Clipboard,6 In. X 9 In.,Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.