Zoro Homepage

Folding Platform Truck, 660lb Capacity, 24.8" x 36" x 29.5", Gray/Blue

  • Mfr # SPR02040

  • Zoro # G113119337


product price: $141.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Overall Length
29.5"
Overall Width
24.8"
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR02040
Zoro #
G113119337
UPC #
035255020404
Country of Origin
China

Dimensions

Overall Length
29.5"
Overall Width
24.8"

Details

Color
Gray

Description

Folding platform truck features 1in tubular steel handles and a platform that is 8in from the floor. PVC Surround Bumper helps protect walls and furniture. Rubber wheels roll smoothly. Handle folds down for easy storage. Platform holds up to 660 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.