Products SPR02160 Rectangle Wastebasket- 28 Quart- 14-.50 in x10-.50 in x15 in - Black

  • Mfr # SPR02160

  • Zoro # G103890338


product price:  $32.59
/ea

Key Features

Container Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPR02160
Zoro #
G103890338
UPC #
35255021609
Country of Origin
United States

Details

Container Shape
Rectangular

Description

Rectangular wastebasket is made of durable linear low-density polyethylene. Functional and easy to clean. Wastebasket holds 28 quarts.
  • Material: Polyethylene.
  • Color: Black.
  • Shape: Rectangular.
  • Wastebasket.
  • Capacity: 7 gal.
  • Dimensions: 15" H x 14.5" W x 10.5" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.