Products SPR15505 Money Tray- w- Locking Cover- 16in.x11in.x2-.25in.- Black

  • Mfr # SPR15505

  • Zoro # G304044967


product price:  $55.99
/ea

Key Features

Color
Black
Material
Steel
Width
16"
Depth
11"
Height
2.3"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPR15505
Zoro #
G304044967
UPC #
35255155052
Country of Origin
China

Dimensions

Width
16"
Depth
11"
Height
2.3"

Details

Item
Cash Tray
Color
Black
Material
Steel
Number of Bill Compartments
5
Number of Coin Compartments
5

Description

Money tray with locking cover features five compartments for bills/checks and five compartments for coins. Designed for use with Sparco's Cash Drawer with Removable Tray during shift changes. Money tray is made of steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.