PS-42L PS-42L double dual level SUP Wall Mount Rack
- Mfr # PS-42L
- Zoro # G203997869
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Dimension
42 in H x 29 in W x 20 in L
Material
Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-42L
- Zoro #
- G203997869
- UPC #
- 832085002835
- Country of Origin
- China
- Material
- Steel
- Color
- Black
Dimensions
- Dimension
- 42 in H x 29 in W x 20 in L
Description
Features
- PS-42L is the perfect double removable rack with two optional level of storage.
- First option you can store your SUP at 15 degree angle. Option two you can store your SUP on a flat 90 degree angle
- Includes tools and hardware
- Removable arm
- Made from steel
- Black color
- Dimension - 42 x 29 x 20 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.