Shop ANTEGO
See all product information
Create Account
205/50-10 with 10x7 Matte Black Wheels for Golf Cart Set of 4, 4PK
- Mfr # A10701016042055010
- Zoro # G916020946
product price:Â
$
417.99
/pk of 4, $104.50/ea
Free Shipping & Returns
Key Features
Wheel Size
10 in
Outside Dia.
18 in
Tire Size
205/50-10 in
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A10701016042055010
- Zoro #
- G916020946
- UPC #
- 712038776115
- Country of Origin
- China
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- Shape
- Circle
- Application to Vehicle Type
- ATV
- Color
- Matte Black
- No. of Holes
- 4
- Aspect Ratio
- 55.00 IN
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.835
- Material
- Alloy Steel
Dimensions
- Wheel Size
- 10 in
- Outside Dia.
- 18 in
- Tire Size
- 205/50-10 in
- Wheel Width
- 7 in
- Length
- 18 in
- Inside Dia.
- 10 in
- Width
- 18 in
- Tread Depth
- 0.35 MM
Description
Set of 4 Tire and Wheel Assemblies ** Wheel Color: Matte Black ** Wheel Size: 10x7 ** Pilot Hole: 2.85in ** Number of Bolt Holes: 4 ** Bolt Hole Size: 0.563in ** Bolt Circle: 4in ** Offset: 3+4 ** Tire Size: 205/50-10 ** 4 Ply ** Tread Code: ATW-016 ** Non-Directional ** DOT Approved ** Tire OD: 18.11 Nom ** Tire SW: 7.79 Nom ** PSI: 30 ** Load Rating at 10 mph: 675 lbs.
- Profound Tread Depth
- Non-Directional Tread
- DOT Rated
- Special rubber compounds that provides exceptional longevity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.