This item is Discontinued.

Sparehand Sparehand PS-41L PS-41L single dual level SUP Wall Mount Rack PS-41L

Sparehand PS-41L PS-41L single dual level SUP Wall Mount Rack (Discontinued)

  • Mfr # PS-41L
  • Zoro # G903997961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-41L
Zoro #
G903997961
UPC #
832085002828
Country of Origin
China

Dimensions

Dimension
42 in. H x 29 in. W x 9 in. L

Details

Material
Steel
Color
Black

Description

Features
  • PS-41L is the perfect single removable rack with two optional level of storage.
  • First option you can store your SUP at 15 degree angle. Option two you can store your SUP on a flat 90 degree angle.
  • Includes tools and hardware
  • Removable arm
  • Made from steel
  • Black color
  • Dimension - 42 x 29 x 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.