Zoro Homepage

Extension Cord, Ivory, 25 ft

  • Mfr # SP128101

  • Zoro # G303972742


product price: $28.45
/ea

Key Features

Jacket Color
Ivory
Cord Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP128101
Zoro #
G303972742
UPC #
654204645293
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Item
Extension Cord
Jacket Color
Ivory

Description

Modular line and extension cord features a universal plug on each end. Compatible with any modular phone system jack.
  • Cable Length: 25'.
  • Conductor: Copper.
  • Cable Characteristic: Extension Cable.
  • Connector on First End: 1 x RJ-11 Male.
  • Connector on Second End: 1 x RJ-11 Male.
  • Color: Beige.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.