Spark Innovation
5x8 Safety Drop Cloth
Mfr # 5808
Zoro # G008158021
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Width 8 ft
- Size 5 ft x 8 ft
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Floor Chip, Black/White/Blue, Vinyl, 1lb. (205177)
- BOX PACKAGING Global Industrial Paint Cans, 1 Qt., Silver, 36/Pack (HAZ1071)
- DEVILBISS Siphon Spray Gun, 0.059In/1.5mm (FLG-CNS-115)
- RUST-OLEUM 1 Gallon Black Gloss Farm & Implement Enamel (280165)
- TRIMACO 3.9'X72' Mask Flm (949560)
- ZORO SELECT Canvas Drop Cloth (58901GR)
- TRIMACO Leakprf/SlipResDropCloth, Blu, 12ftLx15ftW (90039)
- HUSKY 10' x 25' Clear Husky 4-Mil Low Density Plastic Sheeting (41025C)
- TRIMACO Drop Cloth, LDPE, 10 ft.Lx20 ft.W. (03306)
- PREMIER Drop Cloth, Kraft Paper, 9x12 ft., PK12 (40340)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- Spark Innovation Drop Cloths