Shop All Bluetooth & Smart Speakers
Spark
Wireless Bluetooth Sound Bar Built-In Stereo Speakers & Mic
Mfr # SP328720
Zoro # G803928959
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Spark
- MFR # SP328720
- Zoro # G803928959
- UPC # 661541429219
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category, Options to suit individual needs.
Features- Bluetooth wireless
- Built-in stereo speakers
- Built-in microphone
- Handsfree speakerphone
- Built-in dual 3.5mm cable for audio & mic
- Size: 18 in.
- Volume Control: Analog
- Speakers: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Mouse Sander, 1A, (SR250801)
- ACTI Bracket, Black, For Covert Cameras (PMAX-1108)
- LOGITECH ERGO M575 Wrls Trackball Black (910-005869)
- MIGHTY MAX BATTERY BATTERY, 12V, 35AH, GOLDEN TECHNOLOGY, GOLDEN COMPANION II - 2 Pack (ML35-12MP2569155154)
- JBL Party Box On the Go Bluetooth Speaker, Black (JBLPARTYBOXGOBAM)
- PYLE Indoor/Outdoor Bluetooth Speaker, PDWR64BTW (PDWR64BTW)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- IHOME Solar Powered Rechargeable Wireless Weatherproof 5 Outdoor Rock Speaker (IHRK-500LTMS)
- JBL Flip 6 Waterproof Bluetooth Speaker, Grey (JBLFLIP6GREYAM)
- IMICRO SP-BT008BK iKANOO BT008 Wireless Bluetooth/Wired 3.5mm Portable (BT008-BLACK)
- JBL Go 3 Waterproof Bluetooth Speaker, Black (JBLGO3BLKAM)
- Spark Bluetooth & Smart Speakers