This item is Discontinued.

Sparkle Pick-A-Size Perforated Roll Paper Towels, 2 Ply, 165 Sheets, 83 ft, White, 6 PK 22306503/7503

Pick-A-Size Perforated Roll Paper Towels, 2 Ply, 165 Sheets, 83 ft, White, 6 PK (Discontinued)

  • Mfr # 22306503/7503
  • Zoro # G315509530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22306503/7503
Zoro #
G315509530
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
11 in
Sheet Width
11 in
Roll Length
83 ft
Core Dia.
1.63 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
Pick-A-Size
Number of Sheets
165
Ply
2
Material
Paper

Description

Draw in liquids to quickly wipe surfaces dry. Pick-A-Size sheets allow you to choose the size you need to get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.