
2.75 in W Bake Pan Lip Brush, Lime, Polypropylene
Mfr # 40024EC75
Zoro # G606620913
product price: $11.99
/eaSold in multiples of 6 for $71.94
Key Features
Brush Type
Pan Lip Brush
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Width
2.75 in
Features
Ergonomic Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40024EC75
Zoro #
G606620913
UPC #
085404010107
Country of Origin
Mexico
Dimensions
Brush Width
2.75 in
Length
6 in
Details
Brush Type
Pan Lip Brush
Bristle Color
Lime
Bristle Material
Polyester
Handle Material
Polypropylene
Item
Bake Pan Lip Brush
Features
Ergonomic Shape
Description
Color Coded Bake Pan Lip Brush 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.