Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, Silver, 4"

  • Mfr # CCSTR203600

  • Zoro # G4815769


product price: $31.15
/ea

Key Features

Application
Smooth Surfaces
Caster Frame Material
Steel
Color
Silver
Length
4 in
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSTR203600
Zoro #
G4815769
UPC #
077838171219
Country of Origin
United States

Dimensions

Length
4 in
Wheel Dia.
4 in

Details

Item
Stem Caster
Application
Smooth Surfaces
Caster Frame Material
Steel
Color
Silver
Features
Will Not Rust or Bend

Description

Stem Caster, 4 in Wheel Dia., Steel Caster Frame Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.