Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, Direct Acting
Mfr # 3923-04-A237
Zoro # G8085038
product price:Â $76.89
/ea
Free Shipping & Returns
Key Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Voltage
120V AC
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3923-04-A237
Zoro #
G8085038
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/8 in
Orifice Diameter
1.5mm
Details
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Operation Type
Direct Acting
Item
Solenoid Valve
Body Material
Glass Filled Nylon
Valve Positions
2-Position
Description
The SPARTAN SCIENTIFIC 3923-04-A237 is a solenoid valve featuring a direct acting operation method to control fluid flow through energized coil actuation. It has a normally closed 2-position configuration, which means the valve blocks flow when de-energized and opens to allow flow when energized. The valve is constructed with a glass-filled nylon body and includes 1/8 inch nominal pipe size ports for use in pneumatic or hydraulic systems.
Key Features:
- Body Material: Glass-filled nylon
- Nominal Pipe Size: 1/8 in
- Operation Type: Direct acting
- Orifice Diameter: 1.5 mm
- Valve Positions: 2-position
- Valve Starting Configuration: Normally closed
- Valve Ways: 2-way
- Voltage: 120V AC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.