Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 24V DC, Poppet, Direct Acting

  • Mfr # 6200-B70-AAC3B

  • Zoro # G8077212


product price:  $52.15
/ea

Key Features

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6200-B70-AAC3B
Zoro #
G8077212
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Overall Width
1-15/32 in
Overall Height
3-7/32 in
Overall Length
1-13/16 in
Orifice Diameter
3/16 in

Details

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Poppet
Operation Type
Direct Acting
Seal Material
Buna N
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Glass Filled Nylon
Electrical Connections
Wire Leads
Coil Insulation Class
F
Application
General Purpose
Coil Enclosure
Dust Tight, Water Resistant
Safe Working Water Pressure
100 psi
Valve Design
2-Way/2-Position
Standards
CE
IP Rating
IP65
Operating Pressure Differential Light Oil - Maximum
50 psi
Includes Coil
Yes
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
4
Includes Seal
Yes
Wattage
10 W
Thread Type
NPT
Fluid Temperature - Maximum
140 Degrees F
Environmental Rating
Outdoor
Coefficient of Volume (Cv)
0.61
Valve Positions
2-Position
Ambient Temperature - Minimum
50 Degrees F
Valve Body Style
Straight
Operating Pressure Differential Water - Maximum
50 psi
Ambient Temperature - Maximum
122 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

The SPARTAN SCIENTIFIC 6200-B70-AAC3B is a 2-way, 2-position solenoid valve featuring a normally closed poppet design. It is a direct-acting valve constructed with a glass-filled nylon body and Buna N seals. The valve operates at 24V DC with a wattage of 10 W and comes complete with the coil and necessary seals. General-purpose use; media compatibility: air, inert gases, light oil, and water. Maximum operating temperature: 140 °F. Outdoor-use per IP65 rating; NEMA 4 enclosure (dust and water ingress protection per specifications).

Key Features:

  • Valve Body: Glass-filled nylon
  • Seal Material: Buna N
  • Voltage: 24 V DC
  • Wattage: 10 W
  • Valve Design: 2-Way/2-Position; Normally Closed
  • Valve Type: Poppet; Operation Type: Direct Acting
  • Nominal Pipe Size: 3/8 in with NPT inlet and outlet connections
  • Orifice Diameter: 13/64 in
  • Maximum Operating Pressure Differential: 50 psi for air/inert gas, light oil, and water
  • Flow Coefficient (Cv): 0.61
  • Electrical Connection: Wire leads
  • Coil Enclosure: Watertight, dust tight; Coil Insulation Class: F
  • Includes: coil and seals
  • Environmental Rating: Outdoor; IP Rating: IP65; NEMA Rating: 4
  • Ambient Temperature Range: 50 to 122 °F
  • Overall Dimensions: Length 1-13/16 in, Height 3-7/32 in, Width 1-15/32 in
  • Standards: CE certified

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.