Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, Direct Acting
Mfr # 3922-1E03-BAA7A1
Zoro # G8085281
product price:Â $33.55
/eaKey Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Voltage
120V AC
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3922-1E03-BAA7A1
Zoro #
G8085281
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/8 in
Orifice Diameter
1.5mm
Details
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Operation Type
Direct Acting
Item
Solenoid Valve
Body Material
Aluminum
Valve Positions
2-Position
Description
The SPARTAN SCIENTIFIC 3922-1E03-BAA7A1 is a 2-way, 2-position solenoid valve with a normally closed configuration. It features a direct acting operation type to control the flow path by moving a plunger or poppet when energized. The valve has a nominal pipe size of 1/8 inch and an orifice diameter of 1.5 mm, enabling the control of liquid or gas passage. Its body is made of aluminum and it is rated for operation at 120V AC.
Key Features:
- Valve Type: 2-Way solenoid valve with 2-Position actuator states
- Starting Configuration: Normally Closed (default closed position when de-energized)
- Operation: Direct Acting actuation method
- Body Material: Aluminum construction
- Nominal Pipe Size: 1/8 inch
- Orifice Diameter: 1.5 mm
- Voltage: 120V AC power supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.