Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120V AC, Direct Acting
Mfr # 3923-04-A217
Zoro # G8084995
product price:Â $27.67
/eaKey Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Voltage
120V AC
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3923-04-A217
Zoro #
G8084995
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/8 in
Orifice Diameter
1 to 1/2 mm
Details
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Operation Type
Direct Acting
Item
Solenoid Valve
Body Material
Glass Filled Nylon
Valve Positions
2-Position
Description
The SPARTAN SCIENTIFIC 3923-04-A217 solenoid valve is an electromechanical device that controls the flow of liquids or gases by using an energized coil to move a plunger, opening or closing the flow path. It features a normally closed, 2-position, 2-way valve design with a nominal pipe size of 1/8 inch and a 120V AC coil, providing automated flow control as a normally closed, 2-position, 2-way solenoid valve.
Operation Type: Direct acting.
Key Features:
- Body Material: Glass filled nylon
- Valve Starting Configuration: Normally closed
- Valve Positions: 2-position
- Valve Ways: 2-way
- Nominal Pipe Size: 1/8 in
- Operation Type: Direct acting
- Orifice Diameter: 1 to 1/2 mm
- Voltage: 120V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.