Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 24V DC, Direct Acting
Mfr # 3922-1E03-BAA3A4
Zoro # G8085047
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Voltage
24V DC
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3922-1E03-BAA3A4
Zoro #
G8085047
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/8 in
Orifice Diameter
1 to 1/2 mm
Details
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
24V DC
Operation Type
Direct Acting
Item
Solenoid Valve
Body Material
Aluminum
Valve Positions
2-Position
Description
The SPARTAN SCIENTIFIC 3922-1E03-BAA3A4 is a solenoid valve featuring a 1/8 inch nominal pipe size and constructed with an aluminum body. It operates as a 2-way valve with two distinct flow positions and a normally closed starting configuration, controlling the flow of liquids or gases through its direct acting mechanism. The valve has an orifice diameter: 0.5–1.0 mm and requires a 24V DC power supply for operation.
Key Features:
- Body Material: Aluminum
- Nominal Pipe Size: 1/8 in
- Operation Type: Direct Acting
- orifice diameter: 0.5–1.0 mm
- Valve Positions: 2-Position
- Valve Starting Configuration: Normally Closed
- Valve Ways: 2-Way
- Voltage: 24V DC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.