Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 24V DC, Direct Acting
Mfr # 3923-04-A223
Zoro # G8084730
product price:Â $50.59
/eaKey Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Voltage
24V DC
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3923-04-A223
Zoro #
G8084730
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/8 in
Orifice Diameter
1.5mm
Details
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
24V DC
Operation Type
Direct Acting
Item
Solenoid Valve
Body Material
Glass Filled Nylon
Valve Positions
2-Position
Description
Solenoid Valve,1/8 In.,24VDC,2 Station
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.