Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 12V DC, Poppet, Direct Acting

  • Mfr # 6200-B70-AAC2B

  • Zoro # G7887835


product price:  $52.15
/ea

Key Features

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200-B70-AAC2B
Zoro #
G7887835
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
1-13/16 in
Overall Width
1-15/32 in
Overall Height
3-7/32 in
Orifice Diameter
3/16 in

Details

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
12V DC
Valve Type
Poppet
Operation Type
Direct Acting
Seal Material
Buna N
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Insulation Class
F
Safe Working Water Pressure
100 psi
Electrical Connections
Wire Leads
Coil Enclosure
Dust Tight, Water Resistant
Standards
CE
Application
General Purpose
Valve Design
2-Way/2-Position
Body Material
Glass Filled Nylon
IP Rating
IP65
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
NEMA Enclosure Rating
4
Environmental Rating
Outdoor
Frequency
60 Hz
Includes Coil
Yes
Ambient Temperature - Minimum
50 Degrees F
Thread Type
NPT
Includes Seal
Yes
Coefficient of Volume (Cv)
0.61
Wattage
10 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
50 psi
Ambient Temperature - Maximum
122 Degrees F
Valve Body Style
Straight
Operating Pressure Differential Water - Maximum
50 psi
Valve Positions
2-Position
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated

Description

The SPARTAN SCIENTIFIC 6200-B70-AAC2B controls flow of air, inert gases, light oil, and water within the media compatibility specified in the datasheet; media compatibility with caustic media is not specified. It is a direct-acting solenoid valve with a normally closed poppet valve in a 2-way, 2-position configuration, capable of remote actuation and automation via electrical control. The valve body is constructed from glass-filled nylon with Buna N seals, and it includes the coil required for actuation. The valve is rated for outdoor environmental use with an IP65 enclosure, a NEMA 4 enclosure rating, and operates within ambient temperatures from 50°F to 122°F.

Key Features:

  • Valve Type: Poppet, 2-Way/2-Position configuration, Normally Closed
  • Body Material: Glass Filled Nylon
  • Seal Material: Buna N
  • Coil: Included; Coil Insulation Class F; Wattage 10 W; Electrical Connections via Wire Leads; Frequency 60 Hz; Voltage 12 V DC
  • Connections: Inlet and Outlet with NPT thread type; Nominal Pipe Size 3/8 in; Thread Type NPT
  • Operating Pressure Differential: Maximum 50 psi for air/inert gas, light oil, and water; Minimum 0 psi
  • Orifice Diameter: 13/64 in
  • Environmental Rating: Outdoor; IP Rating IP65; NEMA Enclosure Rating 4
  • Dimensions: Overall Height 3-7/32 in; Overall Length 1-13/16 in; Overall Width 1-15/32 in
  • Includes Seal: Yes
  • Standards: CE Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.