Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 12VDC, Poppet, Direct Acting

  • Mfr # 6200-B60-AAC2B

  • Zoro # G8026584


product price:  $52.15
/ea

Key Features

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200-B60-AAC2B
Zoro #
G8026584
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
1-13/16 in
Overall Height
3-7/32 in
Overall Width
1-15/32 in
Orifice Diameter
5/32 in

Details

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
12VDC
Valve Type
Poppet
Operation Type
Direct Acting
Seal Material
Buna N
Operating Pressure Differential - Maximum
75 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Standards
CE
Coil Enclosure
Watertight, Dust Tight
Coil Insulation Class
F
Electrical Connections
Wire Leads
Body Material
Glass Filled Nylon
Application
General Purpose
Valve Design
2-Way/2-Position
Safe Working Water Pressure
100 psi
IP Rating
IP65
Coefficient of Volume (Cv)
0.52
Ambient Temperature - Maximum
122 Degrees F
Operating Pressure Differential Light Oil - Maximum
75 psi
Thread Type
NPT
Ambient Temperature - Minimum
50 Degrees F
Valve Body Style
Straight
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
75 psi
Valve Positions
2-Position
Frequency
60 Hz
Wattage
10 W
NEMA Enclosure Rating
4
Operating Pressure Differential Water - Maximum
75 psi
Environmental Rating
Outdoor
Fluid Temperature - Maximum
140°F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 3/8 in, Orifice Diameter 5/32 in, Body Material Nylon, Coefficient of Volume (Cv) 0.52, Operating Pressure Differential Air/Inert Gas - Maximum 75 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.