Shop SPARTAN VALVES
See all product information
Create Account
Electric Valve Actuator, 24V AC/DC
- Mfr # ME-7840B
- Zoro # G815289642
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Torque
540 in-lb
Cycle Time
15 sec
Voltage
24V AC, 24V DC
Overall Depth
1 7/8 in
Installation Orientation
Versatile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME-7840B
- Zoro #
- G815289642
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Depth
- 1 7/8 in
- Electrical Lead Length
- 30 in
- Overall Width
- 3 1/2 in
- Stroke Length
- 4 mm
- Overall Height
- 3 1/8 in
Description
Electric Valve Actuator, Application HVAC Systems, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure Not Applicable, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal Proportional, Cycle Time 15 sec, Electrical Connection Type Cable, Electrical Lead Length 30 in, Frequency 50/60 Hz, Housing Material Polyamide, Includes Electrical Leads Electrical Leads Included, Installation Orientation Versatile, NEMA Rating 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.