Shop SPAX
See all product information
Create Account
#10 x 2 in Exterior Wood Deck Screws Construction Flat Head T-Star Plus 3 LB, 277PK
- Mfr # 41916705005045
- Zoro # G023331355
product price:Â
$
45.89
/pk of 277, $0.17/ea
Key Features
Flat Head
Torx Drive
Drive Size
T20+
Material
Carbon Steel
Finish
HCR-X (High Corrosion Resistant)
Materials for Use With
Wood, Masonry Concrete, Plastic, Sheet Metal
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41916705005045
- Zoro #
- G023331355
- UPC #
- 712216025271
- Country of Origin
- United States
- Head Type
- Flat
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- HCR-X (High Corrosion Resistant)
- Materials for Use With
- Wood, Masonry Concrete, Plastic, Sheet Metal
- Interior/Exterior
- Exterior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #10
- Fastener Length
- 2 in
- Drive Size
- T20+
Description
SPAX Multi-Material Fasteners - Unmatched Strength & Durability Built to perform, made to last. Top-rated by professional builders and contractors, these screws deliver a clean, professional-grade finish with no pre-drilling required. Key Features: No Pre-Drilling Required - self-tapping design for fast, easy installation. Flush Head Finish - Countersinks seamlessly for a clean, professional look. Extreme Durability - Heat-treated carbon steel with HCR-X coating for superior corrosion resistance. 40% Lower Driving Torque - Serrated cutting threads reduce effort and extend power tool battery life. T-STAR Plus Drive - Secure fit with reduced cam-out; includes free driver bit. Versatile Applications - Perfect for decks, framing, fencing, and general construction. Code Compliant & Tested - Meets IRC/IBC Code (Dr J TER No. 2010-02) and AWPA UC1-UC4A, UCFA standards. Who It fts For: Pro Contractors - Optimized for high efficiency and reduced tool wear. Woodworkers & DIYers - Achieve precision fastening with minimal effort. Homeowners & Builders - Perfect for decks, framing, and exterior projects. Why Choose SPAX? Unlike conventional fasteners, SPAX screws reduce driving torque by 40%, making installation faster, easier, and more efficient while extending power tool battery life. Engineered for maximum holding strength, these screws withstand harsh outdoor environments and deliver long-term durability. Application Recommendations: Exterior & Interior Use - Ideal for ground-contact pressure-treated lumber, framing, decks, fencing, and freshwater construction. Tested for Strength & Corrosion Resistance - Compliant with AWPA UC1-UC4A, UCFA standards. Manufactured to the highest quality standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.