Shop SPAX
See all product information
Create Account
#10 x 3 in Exterior Stainless Steel Wood Deck Screws Construction Flat Head T-Star Plus 3 LB, 205PK
- Mfr # 41970005007545
- Zoro # G223331360
product price:Â
$
77.15
/pk of 205, $0.38/ea
Key Features
Flat Head
Torx Drive
Drive Size
T20+
Material
18-8 Stainless Steel
Materials for Use With
Treated Lumber, Wood, Cedar, Redwood, Pine
Interior/Exterior
Exterior
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41970005007545
- Zoro #
- G223331360
- UPC #
- 712216025653
- Country of Origin
- Germany
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Materials for Use With
- Treated Lumber, Wood, Cedar, Redwood, Pine
- Interior/Exterior
- Exterior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #10
- Fastener Length
- 3 in
- Drive Size
- T20+
Description
SPAX 304 Stainless Steel Exterior Wood Screws provide superior corrosion resistance and long-lasting performance for decking, fencing, railing, and outdoor wood projects. Engineered to withstand harsh environments, these screws are perfect for freshwater, coastal, and pressure-treated lumber applications, Redwood and Cedar, ensuring your projects remain secure and stain-free. No Pre-Drilling Required - Faster, Easier Installation The 4CUT point and cutting serrations allow for quick penetration without pre-drilling, preventing wood splitting and reducing installation time. This design also lowers driving torque, helping extend the battery life of your power tools. Flat Head with Nibs for a Flush, Professional Finish Featuring a low-profile flat head with nibs, these screws countersink cleanly into wood, creating a sleek, professional look without compromising holding power. T-Star Drive System for Maximum Grip The T-Star Plus drive provides superior bit engagement, reducing cam-out and ensuring smooth, effortless fastening. A free T-Star Plus bit is included for added convenience. Perfect for Outdoor & Coastal Applications Decking & Railings - Secure wood decking with a corrosion-resistant finish. Fencing & Outdoor Structures - Reliable fastening for long-term durability. Marine & Freshwater Areas - Prevents staining and rust near water. Pressure-Treated Lumber - Approved for ground contact and fire-retardant wood. Building Code Approved & Industry Compliant meets IRC, IBC, and AWPA UC1-UC4B, UCFA, UCFB standards, making them a trusted choice for professionals and DIYers alike.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.