Shop SPAX
See all product information
Create Account
#10 x 3 in Interior Cabinet Wood Screws Construction Wafer Head T-Star Plus, 65PK
- Mfr # 4281020500754
- Zoro # G623331373
product price:Â
$
13.99
/pk of 65, $0.22/ea
Key Features
Wafer Head
Torx Drive
Drive Size
T20+
Material
Carbon Steel
Finish
Zinc Yellow
Materials for Use With
Wood, Plastic, Composite, PVC, MDF, Medium density fiberboard, Plywood
Interior/Exterior
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4281020500754
- Zoro #
- G623331373
- UPC #
- 712216021433
- Country of Origin
- United States
Dimensions
- Screw Size
- #10
- Fastener Length
- 3 in
- Drive Size
- T20+
Details
- Head Type
- Wafer
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- Zinc Yellow
- Materials for Use With
- Wood, Plastic, Composite, PVC, MDF, Medium density fiberboard, Plywood
- Interior/Exterior
- Interior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Description
SPAX Wafer Head fasteners are designed with a low-profile, large diameter head to maximize pull-down force. This screw is perfect for materials like plywood, OSB, hardwood, Douglas fir, MDF, pressure treated lumber, and southern pine. These heavy duty, multi-material screws are true workhorses in the fastener world and one of our favorite screws because of its versatility. Why Choose SPAX Wafer Head Screws? Wafer head screws feature a larger diameter head that offers more surface contact with the material, eliminating the need for an additional washer. This ensures a stronger hold and a clean, professional finish. Their low-profile design allows the screw to sit almost flush against the material, making them ideal for applications requiring a neat appearance. Everyday Applications Wondering where you can use SPAX T-STAR plus Wafer Head fasteners? Here are a few examples: Furniture Assembly: Get a secure, flush fit without compromising the look of your furniture. Cabinetry: Ensure your cabinets are sturdy and aesthetically pleasing. Window Installation: Achieve a firm hold without the bulk of additional washers. Shelving: Safely secure shelves, even in soft wood, with a wider surface area to distribute holding force. The Benefits Strong Hold: The larger diameter head means more contact area for a firmer grip. Aesthetic Appeal: The low-profile head sits almost flush, offering a sleek and clean look. Versatility: Suitable for various materials and applications, these screws are your go-to solution for multiple projects. Experience the quality, performance, and reliability of SPAX T-STAR plus Wafer Head fasteners. Transform your projects with screws that deliver both strength and style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.