#10 x 3 in Interior Wood Screws Construction Flat Head Phillips Square Unidrive, 72PK
- Mfr # 4101010500754
- Zoro # G023331508
product price:
$
15.59
/pk of 72, $0.22/ea
Key Features
Flat Head
Drive
Phillips Square Unidrive
Drive Size
#2
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Wood, Masonry Concrete, Plastic, Sheet Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4101010500754
- Zoro #
- G023331508
- UPC #
- 712216023772
- Country of Origin
- United States
- Head Type
- Flat
- Drive
- Phillips Square Unidrive
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Materials for Use With
- Wood, Masonry Concrete, Plastic, Sheet Metal
- Interior/Exterior
- Interior
- Thread Style
- Fully Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #10
- Fastener Length
- 3 in
- Drive Size
- #2
Description
Rated top wood screw by professionals and high performance industry testing. Unlike similar products on the market, our fasteners boast a 40% lower driving torque thanks to serrated cutting threads. This not only makes installation quicker and easier but also extends the battery life of your power tools, saving you time and money. Key Features: No Pre-Drilling Required: Featuring cutting technology and self-tapping for easy installation. Flush Head Finish: Features ribs on the underside to countersink into wood, ensuring a clean, flush fit thatâ€s perfect for high-visibility areas. Unidrive Drive System: Screws with #8 and #10 diameters work with both Phillips #2 and Square #2 bits. If you ftre using a #6 diameter screw, you ftll need either a Phillips #2 or Square #1 bit. Free bit included. Versatile Use: Ideal for interior applications, including wood and pressure-treated lumber. Heat-Treated: Extreme strength and durability for heavy-duty projects. Durable Construction: Made of high quality carbon steel with a zinc coating for exceptional corrosion resistance. Compliance: Meets IRC/IBC Code (Dr J TER No. 2010-02) standards. Perfect for: * Pro Contractors: Optimize your workflow with fasteners that reduce driving torque by 40%, extending battery life on power tools. * Woodworkers: Achieve a smooth, professional finish without the need for additional tools or steps. * Home Improvement Enthusiasts: Tackle framing, construction, and heavy-duty projects with confidence and ease. Projects and Applications: For Interior Dry/Damp Areas: Suitable for use in above-ground contact with wood and pressure-treated lumber, compliant with AWPA UC1-UC2 standards.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.