1.25 in Grip-Plate Steel Washer Fastener Metal Washers Mini Bulk, 80PK

  • Mfr # 5.0195E+12

  • Zoro # G523331121


product price:  $11.39
/pk 80, $0.14/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5.0195E+12
Zoro #
G523331121
UPC #
712216028166
Country of Origin
United States

Description

GRIP-PLATE Galvanized Steel Washers are engineered for secure, durable fastening in lath attachment, plaster repair, and stucco or stone veneer applications. Measuring 1-1/4” in diameter, these heavy-duty steel washers provide superior stability for sagging plaster, adhered masonry cladding, and high-wind zone construction. Designed for strength and versatility, GRIP-PLATE washers feature keyholes that enhance bonding with plaster or basecoat materials, ensuring a firm and long-lasting hold. The large center hole (0.24 in) fits nails or pins and #6-#10 screws. Built for exterior and interior use, these galvanized steel washers meet industry standards, including ASTM C-1063 for lath attachment. Whether securing exterior gypsum sheathing in high-wind zones or reinforcing stucco over continuous insulation, GRIP-PLATE washers provide reliable support and holding power. Key Benefits: * Strong Lath Attachment - Secures stucco, stone veneer, and plaster. * Stabilizes Sagging Plaster - Ideal for plaster repair and reinforcement. * High Wind-Load Rated - Attaches exterior gypsum sheathing securely. * Galvanized Steel for Durability - Resists corrosion and weather exposure. * Keyholes for Bonding - Enhances basecoat adhesion for a solid hold. * Versatile Compatibility - Works with screws or pins for easy installation. * Supports Heavy Masonry Cladding - Ideal for layered insulation applications. Perfect for contractors, builders, and plaster specialists, GRIP-PLATE washers ensure secure, long-lasting attachment in both residential and commercial projects. Designed for superior durability and holding strength, they are the go-to solution for lath fastening, plaster reinforcement, and high-wind zone construction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.