Shop SPAX
See all product information
Create Account
1/4 in x 2 in Interior Structural Wood Lag Screws Powerlags Hex Head Hex Bulk Pail, 500PK
- Mfr # 3571010700500
- Zoro # G023331669
product price:Â
$
125.99
/pk of 500, $0.25/ea
Free Shipping & Returns
Key Features
Hex Head
Drive Size
3/8"
Material
Carbon Steel
Finish
Zinc Plated
Materials for Use With
Treated Lumber, Wood, Timber, Log, Multi-ply Engineered Wood
Interior/Exterior
Interior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3571010700500
- Zoro #
- G023331669
- UPC #
- 712216020153
- Country of Origin
- United States
- Head Type
- Hex
- Drive
- Hex
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Materials for Use With
- Treated Lumber, Wood, Timber, Log, Multi-ply Engineered Wood
- Interior/Exterior
- Interior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- 2 Bits
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 2 in
- Drive Size
- 3/8"
Description
SPAX Hex Washer Powerlags - The Ultimate Structural Fastener: Delivers unmatched strength, speed, and efficiency for wood-to-wood structural connections. Designed for high-torque applications and features a hex head with a built-in washer for maximum pull-down force, eliminating the need for separate washers. With thread serrations, Powerlags require up to 40% less driving torque, making installation faster and easier while helping to prevent wood splitting. Perfect for framing, timber construction, log home building, and heavy-duty interior projects, these structural fasteners are IRC/IBC code compliant and stamped for easy length identification. No pre-drilling required for 1/4 in and 5/16 in sizes, while lead holes are recommended for larger diameters. Sold in job-friendly pack sizes, including bulk pails, with a hex driver included for convenience. Powerlags are the ideal upgrade from conventional lag screws, offering superior holding power and durability for every project.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.