Shop SPAX
See all product information
Create Account
#14 x 6-1/4 in Interior Structural Wood Truss Rafter Screws Powerlags T-Star Plus, 50PK
- Mfr # 42110106016045
- Zoro # G323331642
product price:
$
42.59
/pk of 50, $0.85/ea
Key Features
Torx Drive
Screw Size
#14
Fastener Length
6-1/4 in
Head Type
Cylindric
Drive Size
T30+
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42110106016045
- Zoro #
- G323331642
- UPC #
- 712216024687
- Country of Origin
- Germany
- Head Type
- Cylindric
- Drive
- Torx
- Material
- Carbon Steel
- Materials for Use With
- Treated Lumber, Wood, Timber, Log homes, Multi-ply, Engineered Wood
- Interior/Exterior
- Interior
- Thread Style
- Fully Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- #14
- Fastener Length
- 6-1/4 in
- Drive Size
- T30+
Description
SPAX High-Strength Structural Framing Screw - Long-Length Fastener for Thick Wood, heavy carpentry, and Multi-Layer Projects. Also great for new construction of truss and Rafters - screw size #14 x 6-1/4 in. Complete your construction projects faster and with unparalleled strength. Our structural truss and rafter framing screw is engineered with high-grade carbon steel, built to withstand tough conditions, ensuring durability and security for years. Precision and Speed with Thread Serrations Designed to save time, our screwâ€s thread serrations effortlessly slice through wood fibers, dramatically increasing installation speed. No more struggling with standard screws-our advanced design ensures smooth, swift installation. Effortless Installation with Advanced 4CUT Point Say goodbye to pre-drilling. The advanced 4CUT point allows quick and easy installation, penetrating wood seamlessly and reducing split ends. Perfect for both professional builders and DIYers, this feature ensures precision and ease. Built for Resilience Ideal as a replacement for hurricane clips, our screws enhance structural integrity, providing peace of mind. Whether reinforcing a roof or assembling a truss, these screws ensure your work withstands natureâ€s fury. Technical Specifications: Material: High-grade carbon steel Finish: WIROX finish to prevent rust and corrosion Size: #14 x 6-1/4 in Thread Length: Full Drive Bit: T30+ star Torx drive bit included Thread Serrations: Increased installation speed 4CUT Point: No need for pre-drilling Experience Unmatched Quality and Performance Elevate your construction projects with our screws, built with high-quality materials for optimal performance. These screws are an investment in reliability and efficiency. Trust in our expertise, and choose the screw that sets the standard for excellence.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.