Shop SPAX
See all product information
Create Account
3/8 in x 6 in Exterior Structural Wood Lag Screws Powerlags Washer Head T-Star, 25PK
- Mfr # 4581821001525
- Zoro # G023331560
product price:
$
50.39
/pk of 25, $2.02/ea
Key Features
Torx Drive
Head Type
Washer Head
Drive Size
T50
Material
Carbon Steel
Finish
High Corrosion Resistant
Materials for Use With
Treated Lumber, Wood, Timber, Log, Multi-ply Engineered Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4581821001525
- Zoro #
- G023331560
- UPC #
- 712216019393
- Country of Origin
- United States
- Head Type
- Washer Head
- Drive
- Torx
- Material
- Carbon Steel
- Finish
- High Corrosion Resistant
- Materials for Use With
- Treated Lumber, Wood, Timber, Log, Multi-ply Engineered Wood
- Interior/Exterior
- Exterior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- 3/8 in
- Fastener Length
- 6 in
- Drive Size
- T50
Description
Elevate Your Next Project with SPAX Powerlags: When your projects demand a high level of structural integrity, code compliance, and ease-of-use, SPAX Powerlags Structural Screws are a top-tier choice. Say goodbye to the complications of traditional lag screws-pre-drilling, extra washers, and uncertain load performance-and embrace a fastener solution designed to make your life easier. Ideal for contractors and DIYers alike, SPAX Powerlags deliver unmatched strength, durability, and user-friendly features in every application. Upgrade your toolbox-and your results-by choosing SPAX Powerlags. Experience the speed and efficiency of thread serrations, the hassle-free convenience of built-on washer heads, and the assurance that youâ€re meeting or exceeding building code requirements. Whether youâ€re constructing a new deck, reinforcing load-bearing beams, or tackling a variety of remodeling tasks, SPAX Powerlags Structural Screws provide the reliable performance you need to build with confidence. Make SPAX Powerlags your go-to solution and feel the difference that professional-grade fasteners can make in your next interior or exterior project.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.