Zoro Homepage

4101010350162 6 x 0.62 in. Multi Material Screw, 250PK

  • Mfr # 5338124

  • Zoro # G316372829


product price: $23.59
/pk 250, $0.09/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5338124
Zoro #
G316372829
UPC #
-
Country of Origin
China

Description

Features Product Type: Multi-Material Screw Drive Style: Phillips/Square Thread Type: Assorted Callout Size: No. 6 Length: 5/8 in. Finish: Zinc Color Family: White Drive Type: Phillips/Square Material: Stainless Steel Driver Bit Included: No Diameter: No. in. Tamper Resistant: No Indoor and Outdoor: Indoor and Outdoor Self Drilling: Yes Unit of Measurement: SAE Application: Multiple material thread for wood Metal Masonry Number in Package: 50 Self Tapping: Yes Head Type: Flat

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.