Shop SPAX
See all product information
Create Account
5/16 in x 11 in Interior Structural Wood Lag Screws Powerlags Washer Head T-Star Bulk Pail, 250PK
- Mfr # 3581770802700
- Zoro # G823331340
product price:Â
$
294.99
/pk of 250, $1.18/ea
Free Shipping & Returns
Key Features
Torx Drive
Screw Size
5/16 in
Head Type
Washer Head
Drive Size
T40
Material
Carbon Steel
Materials for Use With
Treated Lumber, Wood, Timber, Log homes, Multi-ply, Engineered Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3581770802700
- Zoro #
- G823331340
- UPC #
- 712216021631
- Country of Origin
- United States
- Head Type
- Washer Head
- Drive
- Torx
- Material
- Carbon Steel
- Materials for Use With
- Treated Lumber, Wood, Timber, Log homes, Multi-ply, Engineered Wood
- Interior/Exterior
- Interior
- Thread Style
- Partially Threaded
- Item
- Wood Screws
- Includes
- Bit
Dimensions
- Screw Size
- 5/16 in
- Fastener Length
- 11 in
- Drive Size
- T40
Description
The ultimate fastening solution for heavy-duty wood to wood connection projects. Engineered for unparalleled strength, durability, and ease of use. Superior Clamping Power: The washer head design delivers maximum clamping power and optimal load distribution, ensuring secure, tight connections for all your projects. The advanced 6-point T-STAR drive system evenly distributes torque, prevents cam-out, and allows for effortless one-handed driving, making installation faster and easier, even in tough materials. eCoat Protection for Long-Lasting Durability: Featuring an advanced eCoat finish for exceptional corrosion resistance. Whether you ftre working with treated lumber or traditional wood, these screws are built to withstand the elements and keep your structures intact for years to come. Razor-Sharp Tip and Thread Design: With a razor-sharp tip and thread design, these screws eliminate the need for pre-drilling, saving you valuable time and effort. The serrated threads near the tip blaze a path for the remaining threads, reducing driving torque by an impressive 40% compared to conventional screws. Engineered for Heavy-Duty Applications: Manufactured from premium heat-treated carbon steel, offer unparalleled strength and holding power, with virtually no risk of shear-off. These screws are perfect for demanding projects including decking, fencing, framing, log homes, mass timber framing, ledger boards, retaining walls, landscaping, farms and barns, SIP roofing systems, and more. These screws meet strict structural codes and provide the reliability you need. Key Features: T-Star washer head for maximum clamping power and reduced cam-out. eCoat finish for superior corrosion resistance, ideal for interior or protected environments. Razor-sharp tip and thread design for no pre-drilling and 40% less driving torque. Heat-treated carbon steel for unmatched strength and durability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.